Shop All Wired Intercom Systems
Aiphone
Video Door Station, 12-3/8
Mfr # KB-DAR
Zoro # G0252010
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 1/2 in
- Width (In.) 5 in
- Door Station Height (In.) 2 1/2 in
- Door Station Width (In.) 5 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # KB-DAR
- Zoro # G0252010
- UPC # 790143400156
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height (In.) | 2 1/2 in |
Width (In.) | 5 in |
Door Station Height (In.) | 2 1/2 in |
Door Station Width (In.) | 5 in |
Depth (In.) | 8 13/16 in |
Door Station Depth (In.) | 8 13/16 in |
Master Width (In.) | 8 13/16 in |
Master Depth (In.) | 2 1/2 in |
Master Height (In.) | 5 in |
Details
Item | Video Door Station |
Voltage | 24V DC |
Power Source | 24V DC |
Wire Type | Non-Shielded |
Includes | MOUNTING HARDWARE |
Wiring Conductors | 2 Conductors |
For Use With | KB Series |
Distance (Ft.) @ 18AWG | 650 ft |
Type | Indoor/Outdoor |
Distance (Ft.) @ 22AWG | 330 ft |
Material | Stainless Steel |
Compatibility | KB-3MRD Video System |
Description
Video Door Station, Indoor/Outdoor, Height (In.) 2 1/2 in, Width (In.) 5 in, Depth (In.) 8 13/16 in, Door Station Height (In.) 2 1/2 in, Door Station Width (In.) 5 in, Door Station Depth (In.) 8 13/16 in, Master Depth (In.) 2 1/2 in, Master Height (In.) 5 in, Master Width (In.) 8 13/16 in, Distance (Ft.) @ 18AWG 650 ft, Distance (Ft.) @ 22AWG 330 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC, Voltage 24V DC, For Use With KB Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 2.09" H (D5738)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR14250SE-AB Replacement Battery For Allen Bradley MicroLogix 1100 Controller (CR14250SE-AB)
- ILC Replacement for Enersys Np5-12 (NP5-12 ENERSYS)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH RAZOR DIRT QUAD VERSION 1-8 BATTERY - 3 Pack (ML10-12MP3323)
- AIPHONE Video Distribution Adaptor, 24VDC (GT-4Z)
- AIPHONE Intercom (TD-3H/B)
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- AIPHONE Intercom (CCS-1A)
- AIPHONE Call Audio Master Station, 12VDC (LEF-3C)
- AIPHONE Call Audio Master Station, LE Series (LEF-10C)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- Aiphone Wired Intercom Systems