Shop All Wired Intercom Accessories
This Product is Discontinued
Aiphone
Video Door Station, 11-11/16" H (Discontinued)
Mfr # IX-DVF-P
Zoro # G2977817
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With IX Series
- Material Stainless Steel
- Width 7"
- Height 0.5"
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # IX-DVF-P
- Zoro # G2977817
- UPC # 788255371402
- Country of Origin United States
- Category Wired Intercom Accessories
Dimensions
Width | 7" |
Height | 0.5" |
Door Station Width (In.) | 7 in |
Width (In.) | 7 in |
Height (In.) | 11 11/16 in |
Door Station Height (In.) | 11 11/16 in |
Depth (In.) | 3 in |
Details
For Use With | IX Series |
Material | Stainless Steel |
Item | Video Door Station |
Voltage | 24V DC |
Type | Indoor/Outdoor |
Power Consumption | 5.28 W |
Minimum Illumination | 5 lux |
Camera Resolution | 1.2 Megapixel |
Description
Video Door Station, Indoor/Outdoor, Height (In.) 11 11/16 in, Width (In.) 7 in, Depth (In.) 3 in, Door Station Height (In.) 11 11/16 in, Door Station Width (In.) 7 in, Voltage 24V DC, For Use With IX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.