Shop All Wired Intercom Accessories
Aiphone
Video Door Station, 10-7/16" H
Mfr # IX-DVF
Zoro # G2977747
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IX Series
- Material Stainless Steel
- Width 5.9"
- Height 10.4"
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # IX-DVF
- Zoro # G2977747
- UPC # 790143540258
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Width | 5.9" |
Height | 10.4" |
Door Station Height (In.) | 10 7/16 in |
Width (In.) | 5 7/8 in |
Door Station Width (In.) | 5 7/8 in |
Depth (In.) | 2 5/8 in |
Height (In.) | 10 7/16 in |
Details
For Use With | IX Series |
Material | Stainless Steel |
Item | Video Door Station |
Voltage | 24V DC |
Type | Indoor/Outdoor |
Input Voltage | 24 V DC |
Power Consumption | 5.28 W |
Minimum Illumination | 5 lux |
Camera Resolution | 1.2 Megapixel |
Description
Video Door Station, Indoor/Outdoor, Height (In.) 10 7/16 in, Width (In.) 5 7/8 in, Depth (In.) 2 5/8 in, Door Station Height (In.) 10 7/16 in, Door Station Width (In.) 5 7/8 in, Voltage 24V DC, For Use With IX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion TV Wall Mount for 13'' - 47'' TVs (SM-720-8004)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Charity CB645 - 10 Pack (ML4-6MP1082512429470)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Razor ZR350 - 2 Pack (ML9-12MP25112474789)
- CETIS Hospitality Lobby Phone, Black (Aegis-LB-08 (BK))
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- AIPHONE Surface Mount Box (SBX-1G)
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- AIPHONE Mobile-Ready Box Set with Surface-Mount Door Station, 7in touchscreen (JOS-1VW)
- AIPHONE Mounting Accessory, Aiphone Products (MCW-S/B)
- AIPHONE Master Adapter Kit (DAK-2S)
- BOGEN 60 Watt Amp (TPU60B)
- Aiphone Wired Intercom Accessories