Shop All Wired Intercom Systems
Aiphone
Video Distribution Adaptor, 24VDC
Mfr # GT-4Z
Zoro # G0250699
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 1/4 in
- Door Station Height (In.) 4 1/4 in
- Width (In.) 4 13/16 in
- Door Station Width (In.) 4 13/16 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # GT-4Z
- Zoro # G0250699
- UPC # 790143575458
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height (In.) | 4 1/4 in |
Door Station Height (In.) | 4 1/4 in |
Width (In.) | 4 13/16 in |
Door Station Width (In.) | 4 13/16 in |
Depth (In.) | 2 3/8 in |
Door Station Depth (In.) | 2 3/8 in |
Master Height (In.) | 4 13/16 in |
Master Depth (In.) | 4 1/4 in |
Master Width (In.) | 2 3/8 in |
Details
Item | Video Distribution Adaptor |
Voltage | 24V DC |
Power Source | Internal |
Wire Type | Non-Shielded |
Includes | MOUNTING HARDWARE |
Type | Indoor |
For Use With | GT Series |
Distance (Ft.) @ 18AWG | 980 ft |
Distance (Ft.) @ 22AWG | 490 ft |
Wiring Conductors | 2 Conductors |
Description
Video Distribution Adaptor, Indoor, Height (In.) 4 1/4 in, Width (In.) 4 13/16 in, Depth (In.) 2 3/8 in, Door Station Height (In.) 4 1/4 in, Door Station Width (In.) 4 13/16 in, Door Station Depth (In.) 2 3/8 in, Master Depth (In.) 4 1/4 in, Master Height (In.) 4 13/16 in, Master Width (In.) 2 3/8 in, Distance (Ft.) @ 18AWG 980 ft, Distance (Ft.) @ 22AWG 490 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source Internal, Voltage 24V DC, For Use With GT Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4095B)
- ILC Replacement for Allen Bradley B9650t Battery (B9650T)
- ILC Replacement for Dell 7xntr Battery (7XNTR)
- AIPHONE Master Station, 15VAC (DB-1MD)
- AIPHONE Audio Tenant Station, 12-16VAC (IE-1AD)
- AIPHONE Audio Master Station, 12VAC, 2 Conductors (LEM-1DLC)
- AIPHONE Master Station, Indoor (DA-1MD)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- AIPHONE Door Station, 11-5/8 (AX-DVF-P)
- AIPHONE Door Station, Aiphone Products (LE-SSR)
- Aiphone Wired Intercom Systems