Shop All Wired Intercom Accessories
Aiphone
Touchscreen Station, For JP Series
Mfr # JP-4HD
Zoro # G6299898
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JP Series
- Component Sub-Category Control Units and Stations
- Width 10"
- Height 5.7"
- Screen Size 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # JP-4HD
- Zoro # G6299898
- UPC # 790143596262
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Width | 10" |
Height | 5.7" |
Screen Size | 7" |
Depth | 1.2" |
Details
For Use With | JP Series |
Component Sub-Category | Control Units and Stations |
Item | Touchscreen Station |
Input Voltage | 24 V DC |
Description
Touchscreen Station, For Use With JP Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yaskawa 3/ls14500-1 Battery (3/LS14500-1)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Yardkart (ML75-12INT122)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- AIPHONE Keypad Module, For GT Entry Panels (GT-AC)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- AIPHONE Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U (WL-11.E1)
- AIPHONE Mounting Accessory, Aiphone Products (MCW-S/B)
- AIPHONE Relay, Aiphone Products (RY-ES)
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- BOGEN 2 Pack Drop-In Ceiling Speaker (CSD2X2L)
- Aiphone Wired Intercom Accessories