Shop All Wired Intercom Accessories
This Product is Discontinued
Aiphone
Surface Mount Box (Discontinued)
Mfr # SBX-2G/A
Zoro # G0251030
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Select Aiphone Audio Door Stations
- Material Stainless Steel
- Includes MOUNTING HARDWARE
- Features Surface Mount Box
- Number of Gangs 2-gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # SBX-2G/A
- Zoro # G0251030
- UPC # 788255317004
- Country of Origin United States
- Category Wired Intercom Accessories
Details
For Use With | Select Aiphone Audio Door Stations |
Material | Stainless Steel |
Item | Surface Mount Box |
Includes | MOUNTING HARDWARE |
Features | Surface Mount Box |
Number of Gangs | 2-gang |
Description
Surface Mount Box, For Use With Select Aiphone Audio Door Stations, Features Surface Mount Box, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.