Shop All Wired Intercom Accessories
Aiphone
Surface Mount Box
Mfr # SBX-1G
Zoro # G0250805
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JF-DV Door Stations, JK-DV Door Stations, JO-DV Door Stations
- Material Stainless Steel
- Includes MOUNTING HARDWARE
- Features Surface Mount Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # SBX-1G
- Zoro # G0250805
- UPC # 788255317028
- Country of Origin United States
- Category Wired Intercom Accessories
Details
For Use With | JF-DV Door Stations, JK-DV Door Stations, JO-DV Door Stations |
Material | Stainless Steel |
Item | Surface Mount Box |
Includes | MOUNTING HARDWARE |
Features | Surface Mount Box |
Description
Surface Mount Box, For Use With JK-DV, JF-DV, or JO-DV Door Stations, Features Surface Mount Box, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Cart-Tek GRX1155 - 2 Pack (ML35-12INTMP2529)
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- MOXA Mgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset(X), Eds-G509-T (EDS-G509-T)
- ILC Replacement for Fuji / Fujica / Fujikara Discovery S1050 Zoom Date Film Camera Battery, 2PK (DISCOVERY S1050 ZOOM DATE FILM CAMERA BATTERY FUJ)
- AIPHONE Central Control Unit, For NHX Series (NHX-80X)
- AIPHONE Keypad Module, For GT Entry Panels (GT-AC)
- AIPHONE Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U (WL-11.E1)
- AIPHONE Call Light, For NHX Series, Dual LED (NHR-4A/A)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- AIPHONE Intercom Mounts (MC-60/4A)
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- Aiphone Wired Intercom Accessories