Shop All Wired Intercom Accessories
Aiphone
Surface Mount Box, (3) Modules
Mfr # GT-103HB
Zoro # G3951497
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Component Sub-Category Mounting Products
- For Use With GT Entry Panels
- Dimensions 12 in W x 36 in H x 2 in D
- Features (3) Modules
- Application Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # GT-103HB
- Zoro # G3951497
- UPC # 790143533724
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Dimensions | 12 in W x 36 in H x 2 in D |
Details
Component Sub-Category | Mounting Products |
Item | Surface Mount Box |
For Use With | GT Entry Panels |
Features | (3) Modules |
Application | Surface |
Description
Surface Mount Box, For Use With GT Entry Panels, Dimensions 12 In. W x 36 In. H x 2 In. D, Features (3) Modules
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3 Volt Lithium Ion Ultralast Rechargeable Lithium Battery (ULCR123R1)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack (ML18-12GELMP297)
- ALURATEK Bltooth Wireless Stereo Headphones (ABH04FB)
- AIPHONE Angle Box (KAW-D)
- AIPHONE Door Station, For JP Series (JP-DA)
- AIPHONE Central Control Unit, For NHX Series (NHX-80X)
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- AIPHONE Intercom Mounts (MC-60/4A)
- AIPHONE Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U (WL-11.E1)
- AIPHONE Angle Box (SBX-DV30)
- Aiphone Wired Intercom Accessories