Shop All Corded Speakers
Aiphone
Speaker
Mfr # IER-2
Zoro # G0250559
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensitivity (dB) 95 dB
- Height 4.7"
- Width 3.5"
- Includes MOUNTING HARDWARE
- Features Call Extension Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IER-2
- Zoro # G0250559
- UPC # 790143051020
- Country of Origin Viet Nam
- Category Corded Speakers
Dimensions
Height | 4.7" |
Width | 3.5" |
Depth | 1.1" |
Details
Item | Speaker |
Sensitivity (dB) | 95 dB |
Includes | MOUNTING HARDWARE |
Features | Call Extension Speaker |
For Use With | DB, JF, JK, JO, KB, or NEM Series |
Description
Speaker, For Use With DB, JF, JK, JO, KB, or NEM Series, Features Call Extension Speaker, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEWIRE Logitech Wireless Touch Keyboard With Built-In Touchpad (LI81253)
- ILC Replacement for House OF Batteries Hraau-f3pc-4 REV A (HRAAU-F3PC-4 REV A HOUSE OF BATTERIES)
- ILC Replacement for B&B Hr9-6 Battery (HR9-6 BATTERY B&B)
- SUREFIRE Battery, 123A, Lithium, 3V, PK72 (SF72-BB)
- PYRAMID 5.25'' Marine 100 Watts Dual Cone Waterproof Stereo Speakers (MDC6)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- SPECO TECHNOLOGIES 8 inch ceiling speaker MT/support (TS8)
- SOUNDWAVE 15 in. Clipless Speaker Grills (SO874208)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- EDIFIER M3200 34-Watt-RMS 2.1-Channel Audio Speakers with 16-Watt Subwoofer (4009976)
- MONOPRICE Amber In-Wall Speakers 6.5" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24432)
- Aiphone Corded Speakers