Shop All Wired Intercom Accessories
Aiphone
Relay, LEF Series
Mfr # RY-PA
Zoro # G0250376
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LEF Series
- Width 1.4"
- Height 2.1"
- Includes MOUNTING HARDWARE
- Features Door Release Relay for LEF Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # RY-PA
- Zoro # G0250376
- UPC # 790143441258
- Country of Origin Japan
- Category Wired Intercom Accessories
Dimensions
Width | 1.4" |
Height | 2.1" |
Depth | 0.9" |
Details
For Use With | LEF Series |
Item | Relay |
Includes | MOUNTING HARDWARE |
Features | Door Release Relay for LEF Series |
Compatibility | Aiphone VC-K Handset, Aiphone LDF Intercom And External Control System, Aiphone NDR External Control System, Aiphone TB-M/D Systems |
Description
Relay, For Use With LEF Series, Features Door Release Relay for LEF Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- MOTOROLA Earpad and Windscreen, Push To Talk No (REX4648A)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Excel XL-12180 (ML18-12INT256)
- AIPHONE Music Adaptor, LEF Series (BG-10C)
- AIPHONE Keypad Module, For GT Entry Panels (GT-AC)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- AIPHONE Intercom Mounts (MC-60/4A)
- Aiphone Wired Intercom Accessories