Shop All Wired Intercom Accessories
Aiphone
Relay, Aiphone Products
Mfr # RY-ES
Zoro # G0250778
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aiphone Products
- Includes MOUNTING HARDWARE
- Features External Signaling Relay
- Compatibility Aiphone Door System Series: JA, JF, JK, KB, KC, AX, NEM, DB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # RY-ES
- Zoro # G0250778
- UPC # 788255393114
- Country of Origin United States
- Category Wired Intercom Accessories
Details
For Use With | Aiphone Products |
Item | Relay |
Includes | MOUNTING HARDWARE |
Features | External Signaling Relay |
Compatibility | Aiphone Door System Series: JA, JF, JK, KB, KC, AX, NEM, DB |
Description
Relay, For Use With Aiphone Products, Features External Signaling Relay, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Adjustable Steel Mesh Laptop Stand, 12 1/4 x 12 1/4 x 1, Black (2161BL)
- BYTECC BYTECC BT-144 External Slimline Floppy Drive - Black (BT-144)
- RITRON Wireless Intercom, UHF, Hi-Viz Green (RQX-417)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- AIPHONE Capacitor Accessory, Aiphone Products (NP-25V)
- AIPHONE Bus Control Unit, GT Series (GT-BC)
- AIPHONE Central Control Unit, For NHX Series (NHX-80X)
- AIPHONE Mobile-Ready Box Set with Surface-Mount Door Station, 7in touchscreen (JOS-1VW)
- BOGEN 5W Self Amplified 24 Volt Horn (SAH5)
- Aiphone Wired Intercom Accessories