Shop All Electromagnetic Lock Activation Devices
Aiphone
Proximity Reader, For Access Controls
Mfr # GT-HID
Zoro # G3950882
Free Shipping & Returns
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Mount
- Finish Painted
- Width 4 3/16 in
- Color Red
- Button Dia. No Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # GT-HID
- Zoro # G3950882
- UPC # 788255349081
- Country of Origin Thailand
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 4 3/16 in |
Button Dia. | No Button |
Depth | 1 7/8 in |
Height | 3 3/4 in |
Overall Width | 4 3/16 in |
Overall Height | 3 3/4 in |
Description
Proximity Reader, Type Flush Mount, Switch Action na, Material Polycarbonate, Finish Painted, Depth 1-7/8 In., Height 3-3/4 In., Width 4-3/16 In., Color Red, Button Dia. No Button, Operating Temp. 14 Degrees to 140 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Door Handing Non-Handed, Fire Rated No, Grade 1, Outside Trim Type Not Included, Performance Standard Duty, Series GT Series, ADA Compliant No, Lockdown Type None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- COMMAND Picture Hanging Strips, 1/2"x3 5/, PK4 (17206-ES)
- MASTER MAGNETICS Master Magnetics Neodymium Swiveling Magnetic Hook 0 - 65 Lbs. Pull Black Powdered Coat, 4PK (7580)
- MAGIC SLIDERS Felt Self Adhesive Heavy Duty Roll Oatmeal Rectangle 60 in. W X 1/2 in. L (63050)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- ALTRONIX 4Ch Annual Event Timer - 12/24V Ac/Dc (AT4B)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- ALARM CONTROLS Access Keypad, w/12 Button Keypad (KP-300)
- Aiphone Electromagnetic Lock Activation Devices