Shop All Wired Intercom Accessories
Aiphone
Power Supply, IS System
Mfr # IS-PU-UL
Zoro # G0251828
product price: $509.00
/ea
Free Shipping & Returns
$509.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IS System
- Width 5.1"
- Height 10.4"
- Includes MOUNTING HARDWARE
- Features 48V DC, 2A Power Supply for IS Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # IS-PU-UL
- Zoro # G0251828
- UPC # 790143018764
- Country of Origin United States
- Category Wired Intercom Accessories
Dimensions
Width | 5.1" |
Height | 10.4" |
Depth | 3.3" |
Details
For Use With | IS System |
Item | Power Supply |
Includes | MOUNTING HARDWARE |
Features | 48V DC, 2A Power Supply for IS Series |
Output Voltage | 48 V DC |
Compatibility | Aiphone IS Series Video Intercom System |
Description
Power Supply, For Use With IS System, Features 48VDC, 2A Power Supply for IS Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- ILC Replacement for Yaskawa 142198-1 Battery (142198-1)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 (ML7-12191111111111111)
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- AIPHONE Bus Control Unit, GT Series (GT-BC)
- AIPHONE Rain Hood, (3) Modules, 12" W x 36"H x 2"D (GT-103H)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- AIPHONE Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U (WL-11.E1)
- AIPHONE Intercom Mounts (MC-60/4A)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- BOGEN 60 Watt Amp (TPU60B)
- Aiphone Wired Intercom Accessories