Shop All Wired Intercom Accessories
Aiphone
Power Supply, For Aiphone Intercom Syste
Mfr # SKK-620C
Zoro # G2757647
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Component Sub-Category Audio Modules
- For Use With Aiphone Intercom Systems
- Dimensions 2-13/16 in H x 2-13/16 in W x 1-3/8 in D
- Features 200mA, 6V DC, Fire Retardant ABS Plastic
- Output Voltage 6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # SKK-620C
- Zoro # G2757647
- UPC # 790143608804
- Country of Origin China
- Category Wired Intercom Accessories
Dimensions
Dimensions | 2-13/16 in H x 2-13/16 in W x 1-3/8 in D |
Details
Component Sub-Category | Audio Modules |
For Use With | Aiphone Intercom Systems |
Item | Power Supply |
Features | 200mA, 6V DC, Fire Retardant ABS Plastic |
Output Voltage | 6 V DC |
Compatibility | Aiphone AT-406 Handset System |
Input Voltage | 120 V AC |
Description
Power Supply, For Use With Aiphone Intercom Systems, Dimensions 2-13/16 In. H x 2-13/16 In. W x 1-3/8 In. D, Features Fire Retardant ABS Plastic, 6VDC, 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.0 Adapter, SATA, IDE, 2.5", 3.5" (U338-000)
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 (ML7-1219112064)
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black (100917BK)
- AIPHONE Capacitor Accessory, Aiphone Products (NP-25V)
- AIPHONE Adaptor, JF Series (JBW-BA)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- AIPHONE Power Supply, Aiphone Products (PS-2420UL)
- AIPHONE Door Station, For JP Series (JP-DA)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- BOGEN Wide Dispersion Reentrant Horn LoudSpkr (KFLDS30T)
- Aiphone Wired Intercom Accessories