Shop All Wired Intercom Accessories
Aiphone
Power Supply, Aiphone Products
Mfr # PS-2420UL
Zoro # G0251015
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aiphone Products
- Includes MOUNTING HARDWARE
- Features 24V DC, 2A Power Supply
- Output Voltage 24 V DC
- Compatibility Aiphone Intercom Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # PS-2420UL
- Zoro # G0251015
- UPC # 790143607494
- Country of Origin China
- Category Wired Intercom Accessories
Details
For Use With | Aiphone Products |
Item | Power Supply |
Includes | MOUNTING HARDWARE |
Features | 24V DC, 2A Power Supply |
Output Voltage | 24 V DC |
Compatibility | Aiphone Intercom Systems |
Description
Power Supply, For Use With Aiphone Products, Features 24VDC, 2A Power Supply, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement for Kung Long WP12-12 + 12V Charger (ML12-12F2CHRGR31)
- VIEWSONIC Wireless Usb Presentation Adapter For Vi (PJ-WPD-200)
- SWE-TECH 3C Mini HDMI Cbl, High Speed w/Ethernet, HDMI Male to Mini HDMI Male Type C for Camera and Tablet, 3ft (FWT10V3-43103)
- HUBBELL GAI-TRONICS PCBA Board, Black, Plastic (12562-108)
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- AIPHONE Music Adaptor, LEF Series (BG-10C)
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- AIPHONE Mobile-Ready Box Set with Surface-Mount Door Station, 7in touchscreen (JOS-1VW)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- BOGEN WALL BAFFLE (WB8)
- Aiphone Wired Intercom Accessories