Shop All Wired Intercom Accessories
Aiphone
Music Adaptor, LEF Series
Mfr # BG-10C
Zoro # G0251758
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With LEF Series
- Width 10"
- Height 6.5"
- Includes MOUNTING HARDWARE
- Features All Call, Chime, Music Adaptor LEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # BG-10C
- Zoro # G0251758
- UPC # 790143015084
- Country of Origin United States
- Category Wired Intercom Accessories
Dimensions
Width | 10" |
Height | 6.5" |
Depth | 3" |
Details
For Use With | LEF Series |
Item | Music Adaptor |
Includes | MOUNTING HARDWARE |
Features | All Call, Chime, Music Adaptor LEF |
Description
Music Adaptor, For Use With LEF Series, Features All Call, Chime, and Music Adaptor LEF, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB - 2 Pack (ML22-12GELMP2612)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS (ML9-12123)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Jasco RB12750 (ML75-12INT402)
- AIPHONE Surface Mount Box (SBX-1G)
- AIPHONE Surface Mount Box, AX-DVF Seris (SBX-AXDVF)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- AIPHONE Adaptor, JF Series (JBW-BA)
- AIPHONE Power Supply, For Aiphone Intercom Syste (SKK-620C)
- AIPHONE Distribution Adaptor, For JP Series (JP-8Z)
- AIPHONE Capacitor Accessory, Aiphone Products (NP-25V)
- Aiphone Wired Intercom Accessories