Shop All Wired Intercom Accessories
Aiphone
Mounting Accessory, Aiphone Products
Mfr # MKW-P
Zoro # G0550999
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aiphone Products
- Includes MOUNTING HARDWARE
- Features 1-Gang Mounting Plate
- Compatibility Aiphone Door Stations:JF-DV, JO-DV, JP-DV, MK-DV, JK-DV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # MKW-P
- Zoro # G0550999
- UPC # 790143466602
- Country of Origin Japan
- Category Wired Intercom Accessories
Details
For Use With | Aiphone Products |
Item | Mounting Accessory |
Includes | MOUNTING HARDWARE |
Features | 1-Gang Mounting Plate |
Compatibility | Aiphone Door Stations:JF-DV, JO-DV, JP-DV, MK-DV, JK-DV |
Description
Mounting Accessory, For Use With Aiphone Products, Features 1-Gang Mounting Plate, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Steel Monitor Stand, 30 lb. Capacity, Black (ASP30336)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replaces Presto Lift Counterweight Stackers (MAX3958675)
- MIDLAND RADIO Portable Two Way Radios, UHF Band Type (BR200X6BGC)
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5 V DC, 8 Pack (L91SBP-8)
- AIPHONE Music Adaptor, LEF Series (BG-10C)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- AIPHONE Distribution Adaptor, For JP Series (JP-8Z)
- AIPHONE Rain Hood, (3) Modules, 12" W x 36"H x 2"D (GT-103H)
- AIPHONE Angle Box (SBX-DV30)
- AIPHONE Bus Control Unit, GT Series (GT-BC)
- AIPHONE Angle Box (KAW-D)
- Aiphone Wired Intercom Accessories