Shop All Wired Intercom Systems
Aiphone
Master Station, Indoor
Mfr # DA-1MD
Zoro # G0250750
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.9"
- Height (In.) 2 1/2 in
- Width 3.5"
- Depth 2.4"
- Width (In.) 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # DA-1MD
- Zoro # G0250750
- UPC # 790143528638
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 7.9" |
Height (In.) | 2 1/2 in |
Width | 3.5" |
Depth | 2.4" |
Width (In.) | 7 7/8 in |
Door Station Height (In.) | 2 1/2 in |
Door Station Width (In.) | 7 7/8 in |
Depth (In.) | 3 1/2 in |
Door Station Depth (In.) | 3 1/2 in |
Master Width (In.) | 3 1/2 in |
Master Height (In.) | 7 7/8 in |
Master Depth (In.) | 2 1/2 in |
Details
Item | Master Station |
Voltage | 15V AC |
Power Source | 12V AC |
Wire Type | Non-Shielded |
Includes | MOUNTING HARDWARE |
Distance (Ft.) @ 22AWG | 360 ft |
Distance (Ft.) @ 18AWG | 1,020 ft |
Type | Indoor |
For Use With | Da Series |
Wiring Conductors | 2 Conductors |
Color | White |
Description
Master Station, Indoor, Height (In.) 2 1/2 in, Width (In.) 7 7/8 in, Depth (In.) 3 1/2 in, Door Station Height (In.) 2 1/2 in, Door Station Width (In.) 7 7/8 in, Door Station Depth (In.) 3 1/2 in, Master Depth (In.) 2 1/2 in, Master Height (In.) 7 7/8 in, Master Width (In.) 3 1/2 in, Distance (Ft.) @ 18AWG 1,020 ft, Distance (Ft.) @ 22AWG 360 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 12V AC, Voltage 15V AC, For Use With DA Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC APCRBC123 - 2 Pack (ML9-12MP25112474839)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- AIPHONE Door Station, 6-7/8 (DA-4DS)
- AIPHONE Chimecom Kit, 6VDC (C-123LW)
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- AIPHONE Door Station (LE-SS/A)
- Aiphone Wired Intercom Systems