Shop All Wired Intercom Systems
Aiphone
Master Station, CAT-5e
Mfr # AX-8MV-W
Zoro # G0252065
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.9"
- Height (In.) 1 7/8 in
- Width 7.6"
- Depth 1.9"
- Width (In.) 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AX-8MV-W
- Zoro # G0252065
- UPC # 790143412890
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height | 6.9" |
Height (In.) | 1 7/8 in |
Width | 7.6" |
Depth | 1.9" |
Width (In.) | 6 7/8 in |
Door Station Height (In.) | 1 7/8 in |
Door Station Width (In.) | 6 7/8 in |
Depth (In.) | 7 5/8 in |
Door Station Depth (In.) | 7 5/8 in |
Master Width (In.) | 7 5/8 in |
Master Depth (In.) | 1 7/8 in |
Master Height (In.) | 6 7/8 in |
Details
Item | Master Station |
Voltage | 24V DC |
Power Source | 24V DC |
Wire Type | CAT-5e |
Includes | MOUNTING HARDWARE |
Wiring Conductors | CAT-5e |
For Use With | AX Series |
Type | Indoor/Outdoor |
Color | White |
Description
Master Station, Indoor/Outdoor, Height (In.) 1 7/8 in, Width (In.) 6 7/8 in, Depth (In.) 7 5/8 in, Door Station Height (In.) 1 7/8 in, Door Station Width (In.) 6 7/8 in, Door Station Depth (In.) 7 5/8 in, Master Depth (In.) 1 7/8 in, Master Height (In.) 6 7/8 in, Master Width (In.) 7 5/8 in, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source 24V DC, Voltage 24V DC, For Use With AX Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- RCA COMMERCIAL Commercial HDTV, 50 (J50CE1420)
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- AIPHONE Master Station, 2 Conductors (GT-2C)
- AIPHONE Intercoms (TD-12H/B)
- AIPHONE Intercoms (LEF-3)
- AIPHONE Video Entry System, 10-5/8"W x 8-55/64" H (GTV-DES104B)
- AIPHONE Intercom (KB-3SD)
- NORCON COMMUNICATIONS Norcon 12V DC Standard Electronic Communicator Level 1 Bullet Resistant (TTU1DBX1)
- Aiphone Wired Intercom Systems