Shop All Wired Intercom Systems
Aiphone
Master Station, AX Series
Mfr # AX-8M
Zoro # G0251688
original price:
$461.99
4% off
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.9"
- Height (In.) 1 7/8 in
- Width 7.6"
- Depth 1.9"
- Door Station Height (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # AX-8M
- Zoro # G0251688
- UPC # 790143415686
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height | 6.9" |
Height (In.) | 1 7/8 in |
Width | 7.6" |
Depth | 1.9" |
Door Station Height (In.) | 1 7/8 in |
Width (In.) | 6 7/8 in |
Door Station Width (In.) | 6 7/8 in |
Depth (In.) | 7 5/8 in |
Door Station Depth (In.) | 7 5/8 in |
Master Height (In.) | 6 7/8 in |
Master Depth (In.) | 1 7/8 in |
Master Width (In.) | 7 5/8 in |
Details
Item | Master Station |
Voltage | 24V DC |
Power Source | 24V DC |
Wire Type | CAT-5e |
Includes | MOUNTING HARDWARE |
Type | Indoor |
Wiring Conductors | CAT-5e |
For Use With | AX Series |
Color | Black |
Compatibility | Aiphone AX Series Integratable Audio/Video Security System |
Description
Master Station, Indoor, Height (In.) 1 7/8 in, Width (In.) 6 7/8 in, Depth (In.) 7 5/8 in, Door Station Height (In.) 1 7/8 in, Door Station Width (In.) 6 7/8 in, Door Station Depth (In.) 7 5/8 in, Master Depth (In.) 1 7/8 in, Master Height (In.) 6 7/8 in, Master Width (In.) 7 5/8 in, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source 24V DC, Voltage 24V DC, For Use With AX Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3633-9021K3)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- MOUNT-IT Laptop Desk Mount Tray 17" Screens (MI-4352LT)
- AIPHONE Intercom (KB-3SD)
- AIPHONE Audio Master Station, 12VAC (LEM-1DL)
- AIPHONE Door Station, 9-11/16 (AX-DVF)
- AIPHONE Call Audio Master Station, LE Series (LEF-10C)
- AIPHONE Intercom (SBX-AXDV30)
- AIPHONE Door Station, 6-7/8 (DA-4DS)
- AIPHONE Chimecom Kit, 6VDC (C-123LW)
- Aiphone Wired Intercom Systems