Shop All Keyless Access Control Locks
Aiphone
Keyless Access Control Lock
Mfr # AC-PT-H26
Zoro # G511988047
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clamshell
- Overall Height 1 in
- Overall Width 1 in
- Compatible Product Type 4 to 6 in Range Proximity Reader
- Compatible Manufacturer Model Number AC-PROX-1G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AC-PT-H26
- Zoro # G511988047
- UPC # 00197163312221
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Overall Height | 1 in |
Overall Width | 1 in |
Details
Item | Keyless Access Control Lock |
Finish | Clamshell |
Compatible Product Type | 4 to 6 in Range Proximity Reader |
Compatible Manufacturer Model Number | AC-PROX-1G |
Product Type | Proximity Disk Tag |
Description
Keyless Access Control Lock, Finish Clamshell
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- ZORO SELECT Bolt, Chain, 6 In L (4PE12)
- NATIONAL HARDWARE SAFETY HASP 7-1/2"" (N342-550)
- DELTANA Extension Flush Bolt, Solid Brass Unlacquered Bright Brass 24" (24EFB3-UNL)
- LINEAR Electric Gate Lock for Vehicular Gates (FM144)
- KABA Kaba: Eplex E2031-B-LL-626-41 Electronic Keyless Lock, Satin Chrome (KABA-E2031BLL62641)
- LOCKEY Mechanical Surface/Rim Mount Digital Keyless Combination Lock Marine Grade (C120-MG)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APV1-619-01-2B)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 PLY 609)
- COMPX REGULATOR Electronic Keyless Lock, Black, Nonhanded (REG-M-V-3-BLK)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- Aiphone Door Locks and Deadbolts