Shop All Keyless Access Control Locks
Aiphone
Keyless Access Control Lock
Mfr # AC-PT-40
Zoro # G411988062
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clamshell
- Overall Width 1 in
- Overall Height 1 in
- Product Type Proximity Disk Tag
- Compatible Manufacturer Model Number AC-PROX-1G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AC-PT-40
- Zoro # G411988062
- UPC # 00197163312184
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Overall Width | 1 in |
Overall Height | 1 in |
Details
Item | Keyless Access Control Lock |
Finish | Clamshell |
Product Type | Proximity Disk Tag |
Compatible Manufacturer Model Number | AC-PROX-1G |
Compatible Product Type | 4 to 6 in Range Proximity Reader |
Description
Keyless Access Control Lock, Finish Clamshell
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Zinc, RFID (DAR1-ATS1-619-01-2D)
- SAPPHIRE Accent Series Modern Square Black Cabinet Knob, 10pack (SP-1071-K-BK-10)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M32 (ASS-32)
- RAYMOND ISO D Die Spring, ULD, 25mmx89mm (302514D)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-22)
- SECO-LARM HDMI over single Cat5e/6. Extends range up to 164ft (50m) over Cat6. Connect HDMI equipme (SLM-MVE-AH1E1-01NQ)
- LINEAR AccessKeypadRuggd, 3-3/4inWx5-1/4inH, Gray (212R)
- SECO-LARM Fingerprint Reader and Keypad, 500DPI optical fingerprint reader, Form C relay output, ad (SLM-SK-2612-SFSQ)
- KABA Electronic Lock, Satin Chrome, 12 Button (E2031BLL62641)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2B)
- SPECO TECHNOLOGIES Proximity Reader & Keypad (AP640HA)
- Aiphone Keyless Access Control Locks