Shop All Keyless Access Control Locks
Aiphone
Keyless Access Control Lock
Mfr # AC-PF-H26
Zoro # G811988037
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clamshell
- Material Brass
- Includes Ring
- Overall Width 1 3/16 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AC-PF-H26
- Zoro # G811988037
- UPC # 00197163312245
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Overall Width | 1 3/16 in |
Overall Height | 1 1/2 in |
Details
Item | Keyless Access Control Lock |
Finish | Clamshell |
Material | Brass |
Includes | Ring |
Compatible Product Type | 4 to 6 in Range Proximity Reader |
Product Type | Proximity Key Fob |
Compatible Manufacturer Model Number | AC-PROX-1G |
Description
Keyless Access Control Lock, Finish Clamshell, Material Brass, Includes Ring
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Knocker-Viewer Lifetime Brass (DKV630CR003)
- ILCO Ilco: Key Blanks, SC4-BR SCHLAGE (ILCO-SC4-BR)
- COPPER CREEK Ball Knob Passage Function, Polished Brass (BK2020PB)
- KABA Kaba: Simplex LL1011-26D Pushbutton Lock - LH & LHR Doors Satin Chrome (KABA-LL101126D41)
- CAMDEN Camden: Flush mount keypad Outdoor, vandal resistant, metal backlit keypad, 999 users, 12/24V AC/DC (CMD-CM-120WV2)
- KABA Kaba: Simplex 6200 Series Mechanical Pushbutton Lock (KABA-62046041)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-0D)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Black (SKE-34K)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Brass Finish (BE468ZP CAM 605)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-02)
- Aiphone Keyless Access Control Locks