Shop All Keyless Access Control Locks
Aiphone
Keyless Access Control Lock
Mfr # AC-PF-40
Zoro # G411988116
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clamshell
- Material Brass
- Overall Width 1 3/16 in
- Overall Height 1 1/2 in
- Compatible Manufacturer Model Number AC-PROX-1G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AC-PF-40
- Zoro # G411988116
- UPC # 00197163312238
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Overall Width | 1 3/16 in |
Overall Height | 1 1/2 in |
Details
Item | Keyless Access Control Lock |
Finish | Clamshell |
Material | Brass |
Compatible Manufacturer Model Number | AC-PROX-1G |
Product Type | Proximity Key Fob |
Compatible Product Type | 4 to 6 in Range Proximity Reader |
Description
Keyless Access Control Lock, Finish Clamshell, Material Brass
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8326.260)
- ZORO SELECT Grommet, Silicone, MS 35489-33X, PK25 (3MRP8)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-24x30)
- KWIKSET 660 Thick Door Pack, Bright Polished Brass (86129-3)
- SECO-LARM Seco-Larm: Wireless Entry Alert System, 433MHz, Wireless Speaker and Sensor (SLM-E-931CS22RFCQ)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt (LK-2950-MG)
- LOCKEY Lockey: 2200 - Narrow-Stile Mechanical Keypad Keyless Deadbolt Lock - Surface Mount - Bright Brass (LK-2200-BB)
- KABA Kaba: Simplex 6200 Series Mechanical Pushbutton Lock (KABA-62046041)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Brass Finish (BE468ZP CAM 605)
- SURE-LOC HARDWARE Sure-Loc Hardware Touch Screen Deadbolt With Z Wave Function, Flat Black (DK201-TSZW FBL)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Plymouth Trim, Satin Nickel Finish, Keyed Different (BE365 PLY 619 KD)
- Aiphone Keyless Access Control Locks