Shop All Keyless Access Control Locks
Aiphone
Keyless Access Control Lock
Mfr # AC-PC-H26
Zoro # G011988103
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clamshell
- Overall Width 2 3/16 in
- Overall Height 3 3/8 in
- Compatible Product Type 4 to 6 in Range Proximity Reader
- Compatible Manufacturer Model Number AC-PROX-1G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AC-PC-H26
- Zoro # G011988103
- UPC # 00197163312177
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Overall Width | 2 3/16 in |
Overall Height | 3 3/8 in |
Details
Item | Keyless Access Control Lock |
Finish | Clamshell |
Compatible Product Type | 4 to 6 in Range Proximity Reader |
Compatible Manufacturer Model Number | AC-PROX-1G |
Product Type | Proximity Card |
Description
Keyless Access Control Lock, Finish Clamshell
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAABSP)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021C-26D-41 (LL1021C-26D-41)
- L E JOHNSON Johnson Hardware Pocket Door Part Set (2027SD-1)
- YALE Knob Lockset, Mechanical, Privacy, Grd. 2 (CA4602 x 630)
- TRILOGY Access Control Keypad, Satin Chrome (PDK3000 US26D)
- KABA KABA: Weather Cover Smoke (KABA-54644-000-41)
- SECO-LARM Reflective Photobeam Sensor, range: up to 45ft (14m), 12-30VDC/VAC 60Hz 100mA, monitored (SLM-E-936-S45RRGQ)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700CRR US26D)
- RCI RCI: Single MiniMag 12/24VCD x 28 (RCI-8371-28)
- KABA Kaba: Simplex LR1021B-26D Pushbutton Lock W/ Key RH & RHR Satin Chrome (KABA-LR1021B26D41)
- CAMDEN Variable Output Linear Power Supply, Cost effective linear, board-only power supply, recomme (CMD-CX-PS13V3)
- Aiphone Keyless Access Control Locks