Shop All Keyless Access Control Locks
Aiphone
Keyless Access Control Lock
Mfr # AC-PC-40
Zoro # G211988095
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clamshell
- Overall Height 3 3/8 in
- Overall Width 2 3/16 in
- Compatible Manufacturer Model Number AC-PROX-1G
- Product Type Proximity Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AC-PC-40
- Zoro # G211988095
- UPC # 00197163312160
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 2 3/16 in |
Details
Item | Keyless Access Control Lock |
Finish | Clamshell |
Compatible Manufacturer Model Number | AC-PROX-1G |
Product Type | Proximity Card |
Compatible Product Type | 4 to 6 in Range Proximity Reader |
Description
Keyless Access Control Lock, Finish Clamshell
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Door and Butt Hinge (W60-2137)
- COMPONENT HARDWARE Zinc Plated Steel Front Door Sheave (B58-5513)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US26D (ND50LD SPA 626)
- LUCKY LINE Jumbo Magnetic Key Hider (91501)
- COMPX ELOCK Electronic Keyless Lock Software (LockView-5PRO)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- LOCKNETICS Digital Keypad, Surface Mount (DKP-165-S)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt (LK-2950-SN)
- RCI RCI: S65-04-32D Centerline Strike - Standard Profile - Satin Stainless Steel (RCI-S6504-32D)
- Aiphone Keyless Access Control Locks