Shop All Wired Intercom Accessories
Aiphone
Housing Panel
Mfr # KA-DGR PANEL
Zoro # G0251189
product price: $157.00
/ea
Free Shipping & Returns
$157.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With KB-DAR or KB-DAR-M Door Stations
- Includes MOUNTING HARDWARE
- Features Surface Mount Housing Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # KA-DGR PANEL
- Zoro # G0251189
- UPC # 790143117139
- Country of Origin Japan
- Category Wired Intercom Accessories
Details
For Use With | KB-DAR or KB-DAR-M Door Stations |
Item | Housing Panel |
Includes | MOUNTING HARDWARE |
Features | Surface Mount Housing Panel |
Description
Housing Panel, For Use With KB-DAR or KB-DAR-M Door Stations, Features Surface Mount Housing Panel, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- TARGUS SafePort Shoulder Strap Access, THA101GLZ (THA101GLZ)
- APE CASE Tablet Stand for iPad, Samsung, Google (ACS711T)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- AIPHONE Central Control Unit, For NHX Series (NHX-80X)
- AIPHONE Intercom Mounts (MC-60/4A)
- AIPHONE Keypad Module, For GT Entry Panels (GT-AC)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- AIPHONE DIGITAL DISPLAY MODULE (GT-NSB)
- BOGEN Angled Front Amplified Metal Box Speaker (AMBSL1)
- Aiphone Wired Intercom Accessories