Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-75
Zoro # G111904096
Free Shipping & Returns
$14,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Compatible Product Type IP Multi-Tenant System
- Product Type Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-75
- Zoro # G111904096
- UPC # 00197163312252
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Compatible Product Type | IP Multi-Tenant System |
Product Type | Adaptor |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 325 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL325X250)
- ABUS Granit High Security Padlock, Keyed Alike, Standard Shackle, Hardened Steel Shackle (99024)
- HILLMAN 3-3/4 ZINC PLATED CHESTHANDLE (851377)
- RIXSON Overhead Holders and Stops (8-336 630)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-59/64 in. H (MT11)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740K3-689)
- LCN Door Actuators Plates (8310-818T)
- BEA Motion Sensors (10BODYGUARDT)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Card (RFID-NL-CRD-1K-H0)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- BEA Combination Switch, Double Gang (10COMBOPLATE)
- Aiphone Electromagnetic Lock Activation Devices