Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-500
Zoro # G611904114
Free Shipping & Returns
$73,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Compatible Product Type IP Multi-Tenant System
- Product Type Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-500
- Zoro # G611904114
- UPC # 00197163312344
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Compatible Product Type | IP Multi-Tenant System |
Product Type | Adaptor |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Deadbolt Sing Cyl Sn Box (96600-575)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- NATIONAL HARDWARE CUP HOOK BLK 1IN 30PK (N119-729)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Single Roller Only, Flat Black (BARN-ROL FBL)
- BEA Square Switch, Round, 6in. (10PBR1)
- ROSSLARE *REPLACES AT-R11* PROX CARD 125KHZ EM ASK ID# IN. ISO (ROS-AT-ERS-26A-3001)
- LCN Trim Ring (8310-801)
- SDC Indoor Entry Check, 3 in. W (918U)
- SCHLAGE ELECTRONICS PushButton Station, 2inWx2inHx1inD, Silver (660-PB)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS0-619-010U (NLSK-APS0-619-010U)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 1)
- Aiphone Electromagnetic Locking Systems