Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-50
Zoro # G711904113
Free Shipping & Returns
$9,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Compatible Product Type IP Multi-Tenant System
- Product Type Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-50
- Zoro # G711904113
- UPC # 00197163312245
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Compatible Product Type | IP Multi-Tenant System |
Product Type | Adaptor |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway L, Standard Type, 7 Pins (7AS1L1KS915KS800)
- MSI Urbano Graphite 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0529)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60000GD3)
- SIMPLEX Push Button Exit Trim, Satin Chrome, Right (LRP101026D41)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- BEA Jamb Switch, Narrow Button (10PBJ1)
- SARGENT Sargent lock Case Elec FS 24V (8270-24V 26D)
- ROSSLARE USB 2.0 FINGERPRINT ENROLLMENT SCANNER AND DESKTOP READER (ROS-DR-B9000)
- TOWNSTEEL Chip / Sticker, 27mm, Back Adhesive, Red (TNS-MIFARE11S50-27MMC)
- ALTRONIX Power Conversion Module (VB1T)
- SIMPLEX Battery Keypad Lever Lock (E2031LL-626-41)
- Aiphone Electromagnetic Lock Activation Devices