Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-450
Zoro # G911904142
Free Shipping & Returns
$70,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Product Type Adaptor
- Compatible Product Type IP Multi-Tenant System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-450
- Zoro # G911904142
- UPC # 00197163312337
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Product Type | Adaptor |
Compatible Product Type | IP Multi-Tenant System |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68W-017)
- STRYBUC Patio Door Roller Assembly (900-11287N)
- PRIME-LINE Drawer and Cabinet Lock, 1-3/8 in., Diecast, Stainless Steel, 1 in (U 9950KA)
- LINHDOR ALUMINUM EXTERIOR RATED INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 12X12 (LW5001212)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (625RD EX)
- SECO-LARM 3/4 Steel Door Recessed N.C Magnetic Contact with quick-connect terminals. 1" Gap. 18" leads. UL, CU (SLM-SM-4105-LQ-B)
- ROSSLARE METAL HOUSING FOR PIEZO REX BUTTONS (ROS-MP-06)
- SARGENT Sargent lock Case Elec FS 24V (8270-24V 26D)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, SPDT (SS2302PO-EN)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- Aiphone Electromagnetic Locking Systems