Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-400
Zoro # G511904085
Free Shipping & Returns
$62,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Compatible Product Type IP Multi-Tenant System
- Product Type Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-400
- Zoro # G511904085
- UPC # 00197163312320
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Compatible Product Type | IP Multi-Tenant System |
Product Type | Adaptor |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1746X-ST)
- TRIMLITE 30" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2668ska8401BF)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0144)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Proximty, Classrm (CO200CY70 PR RHO 626 PD)
- ALARM CONTROLS Access Control System Kit, Silver/Black (LNB-6)
- ALARM CONTROLS Push Button, 5 in. H, w/Pneumatic Switch (TS-14)
- SDC Security Door Controls SDC Maglock (1511SBCKV)
- SDC BREAK GLASS DOOR RELEASE DPDT 10A W/SIREN BLUE (SDC-491)
- ALARM LOCK Door Lock Battery, For ETDL/ETPDL Series Door Lock (ALL-S6174)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (701RD)
- Aiphone Electromagnetic Lock Activation Devices