Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-350
Zoro # G111904140
Free Shipping & Returns
$55,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Product Type Adaptor
- Compatible Product Type IP Multi-Tenant System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-350
- Zoro # G111904140
- UPC # 00197163312313
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Product Type | Adaptor |
Compatible Product Type | IP Multi-Tenant System |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Pusher Springs, Galv, Length 27 In, PR (SPG27)
- PANACEA HOOK CURVED 36"" BLACK (89436)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- MAG-MATE FX Permanent Lift Magnet 4400 l (FX4400)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (701RD)
- SCHLAGE ELECTRONICS Schlage Electronic 10ft RC Pigtail Cable (47274561)
- ROSSLARE MOUNT SPACER FOR AYZ12 READER (ROS-MP-Z02)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740-689)
- TOWNSTEEL TS, RFID T-Card, 56mm x 28mm, Red (TNS-MIFARE1-S50-TS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- ALARM CONTROLS Push Button, 5 in. H, w/SPDT Switch (TS-2T)
- Aiphone Electromagnetic Lock Activation Devices