Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-300
Zoro # G011904141
Free Shipping & Returns
$47,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Product Type Adaptor
- Compatible Product Type IP Multi-Tenant System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-300
- Zoro # G011904141
- UPC # 00197163312306
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Product Type | Adaptor |
Compatible Product Type | IP Multi-Tenant System |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Paddle Lock, Non-Key-Locking (EMC 25-4975-51 SS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X240)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- SCHLAGE ELECTRONICS Touch EntryEntry Reader Device, On Key Holder (IBF)
- ROSSLARE SENSITIVE PIEZOELECTRIC BUTTON SWITCH (ROS-EX-M04)
- DYNALOCK Transformer, Steel, 24VDC Voltage Output (5225)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX W/59-HSS)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- ALTRONIX Door Control Timer W/Sounder (DL 3)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- Aiphone Electromagnetic Locking Systems