Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-250
Zoro # G111904119
Free Shipping & Returns
$39,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Product Type Adaptor
- Compatible Product Type IP Multi-Tenant System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-250
- Zoro # G111904119
- UPC # 00197163312290
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Product Type | Adaptor |
Compatible Product Type | IP Multi-Tenant System |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish (ND50HD RHO 626)
- ZORO SELECT 1 in W x 72 in H Antique Bronze Continuous Hinge (1CCJ6)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- PRIME-LINE Hook and Eye Latch, Steel Construction, Zinc Plated, 2-1/2 in. Reach 2 Pack (K 5036-A)
- LINEAR Plug-In Charger, Input Voltage 120VAC (PIP24VDC)
- DYNALOCK Transformer, Steel, 24VDC Voltage Output (5225)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- ROSSLARE ULTRA-SLIM PIEZO MULLION BACKLIT GOPROX & PIN READER CONVERTIBLE BLACK (ROS-AYC-E60B)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Key-To-Reset (SS2402EX-EN)
- Aiphone Electromagnetic Lock Activation Devices