Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-25
Zoro # G711904137
Free Shipping & Returns
$5,656.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Product Type Adaptor
- Compatible Product Type IP Multi-Tenant System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-25
- Zoro # G711904137
- UPC # 00197163312238
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Product Type | Adaptor |
Compatible Product Type | IP Multi-Tenant System |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Pushbutton Deadbolt, Satin Chrome (920-26D)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US32D, Heavy (FBB199 4-1/2X4-1/2 32D)
- MASTER LOCK American Lock® Rekeyable Padlocks - 1-1/2" (38Mm) Wide Solid Aluminum, (A1106GRN1KEY)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2231PO-EN)
- SCHLAGE ELECTRONICS PushButton Station, 2inWx2inHx1inD, Silver (660-PB)
- SECURAM SMART Hub (SRAM-SH-HB01)
- EGEETOUCH Smart NFC 2 Cards2 Key Fobs for Smart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks (5-NFC-2002CF)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADN2-619-010U (NLTR-ADN2-619-010U)
- ROSSLARE *REPLACES AT-R14* PROX CARD 125KHZ EM (Pack of 25) (ROS-AT-ERC-26A-3001)
- ALTRONIX Power Conversion Module (VR4T)
- Aiphone Electromagnetic Lock Activation Devices