Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-200
Zoro # G511904115
Free Shipping & Returns
$33,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Product Type Adaptor
- Compatible Product Type IP Multi-Tenant System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-200
- Zoro # G511904115
- UPC # 00197163312283
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Product Type | Adaptor |
Compatible Product Type | IP Multi-Tenant System |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Lifetime Brass Latches (8BR0310001)
- DESIGN HARDWARE KIL Key in the lever, Entry Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-ENTRY-26D)
- PRIME-LINE 26 in. Window Block and Tackle Sash Balance (FA 2540)
- GLOBAL INDUSTRIAL Keys 2 Replacement for Cabinet w/Recessed Handles (RP9007)
- SECURAM ProLogic L22 EntryPad, Chrome (SRAM-EC-0601A-L22-C-II-CH)
- ALTRONIX PoE Repeater (NetWayXT)
- NEXTLOCK BY DIGILOCK Range Keypad Locker, Cabinet, & Furniture Lock (NLRK-ADO2-619-01P1)
- ROSSLARE RELAY OUTPUT EXPANSION FOR AC- 825IP (ROS-R-805)
- ORION Roadside Emrgncy Kit 14P (8909G)
- MS SEDCO Double Gang Switch, Push Button, SS (59-P)
- ALTRONIX Power Dist Module, 5 Outputs PTC (MOM5)
- Aiphone Electromagnetic Lock Activation Devices