Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # IXGW-GW-100
Zoro # G211904118
Free Shipping & Returns
$17,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
- Product Type Adaptor
- Compatible Product Type IP Multi-Tenant System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IXGW-GW-100
- Zoro # G211904118
- UPC # 00197163312269
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Electromagnetic Lock Power |
Features | All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely |
Product Type | Adaptor |
Compatible Product Type | IP Multi-Tenant System |
Description
Electromagnetic Lock Power, Features All stations are PoE, Built-in HID Reader, Cloud-based app, Touchscreen Entrance Panel, Updates can be Programmed Remotely
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto Sand 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0350)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (196623)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRW5)
- SCHLAGE Grade 1 Classroom Security Mortise Lock, Less Cylinder, 06 Lever, N Escutcheon, Indicator with Text, (L9071L 06N 626 L283-711)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 1)
- ALTRONIX Siren Driver 6-12VDC 2 Ch Hi Current (ALSD1)
- LOCKNETICS Pushbutton, Mushroom Style, 2 Lenses (IPB-300)
- ALTRONIX Plug-in Transformer, 115V In, 12V Out, 20V (TP1220)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- ALARM CONTROLS Electromagnetic Lock Activation, Silver (NTB-1A)
- Aiphone Electromagnetic Lock Activation Devices