Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # ACS-IO
Zoro # G211974791
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) Floor Expansion Modules, I/O Master Controller, Vented/Lockable Wall Mount Steel Enclosure
- Input Voltage 12
- Enclosure Height 19 3/8 in
- Current @ 12V 200 mA
- Product Type Access Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # ACS-IO
- Zoro # G211974791
- UPC # 00197163312191
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Height | 19 3/8 in |
Overall Width | 13 5/8 in |
Overall Length | 3 in |
Overall Height | 19 3/8 in |
Enclosure Width | 13 5/8 in |
Enclosure Depth | 3 in |
Details
Item | Electromagnetic Lock Power |
Includes | (8) Floor Expansion Modules, I/O Master Controller, Vented/Lockable Wall Mount Steel Enclosure |
Input Voltage | 12 |
Current @ 12V | 200 mA |
Product Type | Access Kits |
Description
Electromagnetic Lock Power
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Springs, C (Light), 16x8.2x0.4mm, PK50 (M36303.168.0004)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1208ENMCRCR)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (5000)
- BEA Round Mount Box, Plastic, Surface Mount (10BOX6RNDSM)
- TOWNSTEEL Chip / Sticker, 27mm, Back Adhesive, Red (TNS-MIFARE11S50-27MMC)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- SIMPLEX Push Buttom Latch Lock Satin Chrome (9190000-26D-41)
- ROSSLARE PIEZOELECTRIC SWITCH W/LED RING, PUSH BUTTON-NATURAL (ROS-PX-34N)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- HONEYWELL Electronic Deadbolt, Polished Brass (8712009)
- SDC INDOOR/OUTDOOR WEATHERIZED KEYPAD (SDC-920)
- Aiphone Electromagnetic Lock Activation Devices