Shop All Electromagnetic Lock Activation Devices
Aiphone
Electromagnetic Lock Power
Mfr # ACS-2DR-C
Zoro # G011974786
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Door Expander Board, Door Master Controller, Vented/Lockable Wall Mount Steel Enclosure
- Overall Width 19 3/8 in
- Overall Height 13 5/8 in
- Current @ 12V 1 A
- Product Type Access Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # ACS-2DR-C
- Zoro # G011974786
- UPC # 00197163312214
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Overall Width | 19 3/8 in |
Overall Height | 13 5/8 in |
Details
Item | Electromagnetic Lock Power |
Includes | (2) Door Expander Board, Door Master Controller, Vented/Lockable Wall Mount Steel Enclosure |
Current @ 12V | 1 A |
Product Type | Access Kits |
Description
Electromagnetic Lock Power, Includes (2) Door Expander Board, Door Master Controller, Vented/Lockable Wall Mount Steel Enclosure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE1)
- PRIME-LINE Jalousie Operator, Reversible, With Three Link Arms, Aluminum Finish Single Pack (H 3557)
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore Soft Gray 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-703)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3E)
- SCHLAGE ELECTRONICS Schlage Electronic Proximity and Smart 26A Facility Keyfob with Code 100 (9691TFC102)
- ROSSLARE ULTRA-SLIM PIEZO MULLION BACKLIT GOPROX & PIN READER CONVERTIBLE BLACK (ROS-AYC-E60B)
- SDC Key Switch, 1-3/4 in. W (702NU)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- LINEAR Proximity Card (PROXCARD II)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- ROSSLARE NATURAL COLOUR ANODIZED HOUSING WITH WHITE ANTENNA FRAME (ROS-AYC-E65BW)
- Aiphone Electromagnetic Locking Systems