Shop All Proximity Sensors
Aiphone
Electromagnetic Door Sensors a
Mfr # AC-PROX-1G
Zoro # G911994389
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use with AC Series Access Control System, There are two License Options Available to Accommodate Different Applications
- Frequency 125 kHz
- Product Type Electromagnetic Door Sensors a
- Overall Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # AC-PROX-1G
- Zoro # G911994389
- UPC # 00197163312153
- Country of Origin United States
- Category Proximity Sensors
Dimensions
Overall Width | 2 7/8 in |
Details
Item | Electromagnetic Door Sensors a |
Features | For Use with AC Series Access Control System, There are two License Options Available to Accommodate Different Applications |
Frequency | 125 kHz |
Product Type | Electromagnetic Door Sensors a |
Description
Electromagnetic Door Sensors a, Frequency 125 kHz, Features For Use with AC Series Access Control System, There are two License Options Available to Accommodate Different Applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- SIEMENS Circuit Breaker, QP Series 50A, 2 Pole, 120/240V AC (ITEQ250)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE12-BD)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS508B1PBM8)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vac 20Ma Xs +Options (XS1M18AB120)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS240)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- PHD 10-30V-DC PROXIMITY SWITCH (17502-2-06)
- EATON Proximity Sensor, PNP, 8mm Detect Dist. (E57P-18UPN8-C2)
- Aiphone Proximity Sensors