Shop All Wired Intercom Systems
Aiphone
Door Station
Mfr # LS-NVP/C
Zoro # G0251207
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Width 5.5"
- Depth 2"
- Includes MOUNTING HARDWARE
- For Use With AP-M Series, LEF Series, LEM Series, MP-S Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # LS-NVP/C
- Zoro # G0251207
- UPC # 788255323913
- Country of Origin United States
- Category Wired Intercom Systems
Dimensions
Height | 7.5" |
Width | 5.5" |
Depth | 2" |
Details
Item | Door Station |
Includes | MOUNTING HARDWARE |
For Use With | AP-M Series, LEF Series, LEM Series, MP-S Series |
Features | Audio Dr STN for LEF, LEM, AP-M, or MP-S |
Color | White |
Material | Carbon Steel |
Compatibility | LAF-C Systems, LEF Systems, LEM Systems, AP-M Systems, MP-S Systems |
Description
Door Station, For Use With LEF, LEM, AP-M, or MP-S Series, Features Audio Dr STN for LEF, LEM, AP-M, or MP-S, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY Blank ID Cards, 20 mil (CBGC0020W)
- IOTA DLS-55 55 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-55)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC Back-UPS XS1500 XS 1500 - 8 Pack (ML7-12MP831747919)
- BARSKA Metal Detector, Scan Depth 6", 2.1 lb. (BE12592)
- AIPHONE Door Station, 11-5/8 (AX-DVF-P)
- AIPHONE Video Intercom Station Kit, Zinc (JOS-1V)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- AIPHONE Door Station, 6-7/8 (DA-4DS)
- AIPHONE Video Entry System, 10-5/8"W x 8-55/64" H (GTV-DES104B)
- AIPHONE Call Audio Master Station, 6 Conductors (TD-1H/B)
- AIPHONE Door Station, LE Series (LE-SS-1G)
- Aiphone Wired Intercom Systems