Shop All Wired Intercom Systems
Aiphone
Door Station
Mfr # LE-DA
Zoro # G0250787
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5"
- Width 9.6"
- Depth 1.6"
- Includes MOUNTING HARDWARE
- For Use With AP-M Series, LEF Series, LEM Series, MP-S Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # LE-DA
- Zoro # G0250787
- UPC # 790143124946
- Country of Origin Viet Nam
- Category Wired Intercom Systems
Dimensions
Height | 4.5" |
Width | 9.6" |
Depth | 1.6" |
Details
Item | Door Station |
Includes | MOUNTING HARDWARE |
For Use With | AP-M Series, LEF Series, LEM Series, MP-S Series |
Features | Audio Dr STN for LEF, LEM, AP-M, or MP-S |
Description
Door Station, For Use With LEF, LEM, AP-M, or MP-S Series, Features Audio Dr STN for LEF, LEM, AP-M, or MP-S, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&D BATTERIES 6019 Replacement Battery (6019)
- PEERLESS Universal Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity (SF670)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- FEDCO BATTERIES FedCo Batteries Compatible with EaglePicher LTC-7P EaglePicher Keeper Specialty Battery - 3.5V 750mAh (LTC-7P)
- AIPHONE Video Entry System, 10-5/8"W x 8-55/64" H (GTV-DES104B)
- AIPHONE Master Station, CAT-5e (AX-8MV-W)
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- AIPHONE Door Station, LE Series (LE-SS-1G)
- AIPHONE Intercom (TD-3H/B)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 10 (TTU3X-10)
- Aiphone Wired Intercom Systems