Shop All Wired Intercom Accessories
Aiphone
Door Station, For JP Series
Mfr # JP-DA
Zoro # G6299907
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JP Series
- Component Sub-Category Control Units and Stations
- Width 3.8"
- Height 5.1"
- Input Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # JP-DA
- Zoro # G6299907
- UPC # 790143597238
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Width | 3.8" |
Height | 5.1" |
Depth | 1.2" |
Details
For Use With | JP Series |
Component Sub-Category | Control Units and Stations |
Item | Door Station |
Input Voltage | 24 V DC |
Minimum Illumination | 5 lux |
Description
Door Station, For Use With JP Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 60AH Group 34 Replacement Battery For Fire Alarm Systems (ML-GROUP3487)
- LOGITECH K120 USB Keyboard, 920002478 (920-002478)
- BATTERYJACK BatteryJack PS6-9-01 Replacement NP7 - 6 6 V 9Ah Sealed Lead Acid Rechargeable Battery for UPS Systems (PS6-9-01)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Power-Sonic PS121000B, PS12000 (MAX3962275)
- AIPHONE Capacitor Accessory, Aiphone Products (NP-25V)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- AIPHONE Relay, LEF Series (RY-PA)
- AIPHONE Central Control Unit, For NHX Series (NHX-80X)
- AIPHONE Rain Hood, (3) Modules, 12" W x 36"H x 2"D (GT-103H)
- AIPHONE Mobile-Ready Box Set with Surface-Mount Door Station, 7in touchscreen (JOS-1VW)
- AIPHONE Keypad Module, For GT Entry Panels (GT-AC)
- Aiphone Wired Intercom Accessories