Shop All Wired Intercom Systems
Aiphone
Door Station, 9-11/16
Mfr # AX-DVF
Zoro # G0251767
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.7"
- Height (In.) 9 11/16 in
- Width 5.7"
- Depth 1.9"
- Width (In.) 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AX-DVF
- Zoro # G0251767
- UPC # 790143415358
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 9.7" |
Height (In.) | 9 11/16 in |
Width | 5.7" |
Depth | 1.9" |
Width (In.) | 5 3/4 in |
Door Station Height (In.) | 9 11/16 in |
Door Station Width (In.) | 5 3/4 in |
Depth (In.) | 1 7/8 in |
Door Station Depth (In.) | 1 7/8 in |
Master Width (In.) | 1 7/8 in |
Master Depth (In.) | 9 11/16 in |
Master Height (In.) | 5 3/4 in |
Details
Item | Door Station |
Voltage | 24V DC |
Power Source | 24V DC |
Wire Type | CAT-5e |
Includes | MOUNTING HARDWARE |
For Use With | AX Series |
Type | Indoor/Outdoor |
Wiring Conductors | CAT-5e |
Product Type | Video Door Station |
Description
Video Door Station, Indoor/Outdoor, Height (In.) 9 11/16 in, Width (In.) 5 3/4 in, Depth (In.) 1 7/8 in, Door Station Height (In.) 9 11/16 in, Door Station Width (In.) 5 3/4 in, Door Station Depth (In.) 1 7/8 in, Master Depth (In.) 9 11/16 in, Master Height (In.) 5 3/4 in, Master Width (In.) 1 7/8 in, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source 24V DC, Voltage 24V DC, For Use With AX Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lenmar Dlnel5 (DLNEL5 LENMAR)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Bolt (5EFG9)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- BROTHER BATTERY, RECHARGABLE, LI-ION (BRTPABU001)
- AIPHONE Master Station, 15VAC (DB-1MD)
- AIPHONE Call Audio Master Station, 20 Conductors (LEF-10S)
- AIPHONE Master Station, 6VDC (C-ML/A)
- AIPHONE Video Door Station, 5-13/64" H, 13" W (JPS-4AED)
- AIPHONE Chimecom Kit, 6VDC (C-123LW)
- AIPHONE Audio Door Station, 3" W x 5" H (GT-D)
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- Aiphone Wired Intercom Systems