Shop All Wired Intercom Systems
Aiphone
Door Station, 3-7/8" W x 6-51/64" H
Mfr # JP-DV
Zoro # G3950943
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.8"
- Height (In.) 6 51/64 in
- Width 3.8"
- Depth 1"
- Width (In.) 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # JP-DV
- Zoro # G3950943
- UPC # 790143597344
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 6.8" |
Height (In.) | 6 51/64 in |
Width | 3.8" |
Depth | 1" |
Width (In.) | 3 7/8 in |
Door Station Height (In.) | 1 in |
Door Station Width (In.) | 10 in |
Depth (In.) | 1 in |
Door Station Depth (In.) | 1 in |
Video Screen Size | No Video Screen |
Master Width (In.) | 3 7/8 in |
Master Height (In.) | 6 51/64 in |
Master Depth (In.) | 1 in |
Description
Door Station, Indoor/Outdoor, Surface Mount, Height (In.) 6 51/64 in, Width (In.) 3 7/8 in, Depth (In.) 1 in, Door Station Height (In.) 1 in, Door Station Width (In.) 10 in, Door Station Depth (In.) 1 in, Master Depth (In.) 1 in, Master Height (In.) 6 51/64 in, Master Width (In.) 3 7/8 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- WILSON ELECTRONICS Wide Band Directional Antenna, 314411 (314411)
- PANASONIC Panasonic:Panasonic CR1632 3V Lithium Battery, PK 5 (Pan-CR1632)
- EVOLIS Multi Color Ribbon, 200 Cards Per Roll (R6F003AAA)
- AIPHONE Call Audio Master Station, 650 ft. (LEM-3)
- AIPHONE Door Station, 11-5/8 (AX-DVF-P)
- AIPHONE Master Station, Indoor (DA-1MD)
- AIPHONE Video Distribution Adaptor, 24VDC (GT-4Z)
- AIPHONE Master Station, 10-1/16" W x 5-51/64" H (JP-4MED)
- AIPHONE Master Station, 6VDC (C-ML/A)
- AIPHONE Call Audio Master Station (LEF-5C)
- Aiphone Wired Intercom Systems