Shop All Power Distribution Blocks
Aiphone
Distribution Point Wiring, For GT Series
Mfr # GTW-DP
Zoro # G3951950
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GT Series
- Overall Depth 2 in
- Features Fits R1/R2 Wires
- Component Sub-Category Wiring
- Dimensions 4 in W x 2 in H x 2 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # GTW-DP
- Zoro # G3951950
- UPC # 00788253163115
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Overall Depth | 2 in |
Dimensions | 4 in W x 2 in H x 2 in D |
Details
Item - Transformer | Transformer |
Item | Transformer |
For Use With | GT Series |
Features | Fits R1/R2 Wires |
Component Sub-Category | Wiring |
Application | Commercial |
Description
Distribution Point Wiring, For Use With GT Series, Dimensions 4 In. W x 2 In. H x 2 In. D, Features Fits R1/R2 Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 3/4 hp, 10A @ 250V AC (6FC54-73)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- ILSCO Copper Neutral Bar Connector, Conductor (NBCE-0615-2-EC)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 420A Cu, 340A Al, 600V (9080LBA164101)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- SQUARE D Pwr Dist Block, 335A, 3P, 6AWG-400 MCM, 600V (9080LBA363106)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 2/0-8 AWG, 600VAC (16000-2)
- MERSEN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V, Depth: 3.55 in (MPDB69113)
- SQUARE D Pwr Dist Block, 760A, 2P, 8P Secondary, 600V (9080LBA265208)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- Aiphone Power Distribution Blocks