Shop All Wired Intercom Accessories
Aiphone
Distribution Adaptor, For JP Series
Mfr # JP-8Z
Zoro # G6299889
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Component Sub-Category Power Management Devices
- For Use With JP Series
- Width 4.9"
- Height 4.3"
- Depth 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # JP-8Z
- Zoro # G6299889
- UPC # 790143597566
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Width | 4.9" |
Height | 4.3" |
Depth | 2.4" |
Details
Component Sub-Category | Power Management Devices |
For Use With | JP Series |
Item | Distribution Adaptor |
Compatibility | Aiphone Sub Masters: JP Series, JM Series |
Description
Distribution Adaptor, For Use With JP Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- ULTRATECH 12V 18AH SLA BATTERY F2 (IM-12180)
- AIPHONE Door Station, 9-11/16 (AX-DVF)
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- AIPHONE Surface Mount Box, AX-DVF Seris (SBX-AXDVF)
- AIPHONE Power Supply, IS System (IS-PU-UL)
- AIPHONE Keypad Module, For GT Entry Panels (GT-AC)
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- AIPHONE Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U (WL-11.E1)
- Aiphone Wired Intercom Accessories