Shop All Wired Intercom Accessories
Aiphone
Central Exchange Unit
Mfr # AX-084C
Zoro # G0252220
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aiphone Intercom Systems
- Width 18.9"
- Height 3.5"
- Includes MOUNTING HARDWARE
- Features Central Exchange Unit for AX Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AX-084C
- Zoro # G0252220
- UPC # 790143180010
- Country of Origin Japan
- Category Wired Intercom Accessories
Dimensions
Width | 18.9" |
Height | 3.5" |
Depth | 13.2" |
Details
For Use With | Aiphone Intercom Systems |
Item | Central Exchange Unit |
Includes | MOUNTING HARDWARE |
Features | Central Exchange Unit for AX Series |
Compatibility | Aiphone AX Series Integratable Audio/Video Security System |
Description
Central Exchange Unit, For Use With Aiphone Intercom Systems, Features Central Exchange Unit for AX Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke F9455-2520t Battery (F9455-2520T BATTERY FLUKE)
- DANTONA Battery, CUSTOM-432 (CUSTOM-432)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces GS Portalac PE12V7.2 - 6 Pack (ML8-12MP6111571)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- AIPHONE Surface Mount Box (SBX-1G)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- AIPHONE DIGITAL DISPLAY MODULE (GT-NSB)
- AIPHONE Mobile-Ready Box Set with Surface-Mount Door Station, 7in touchscreen (JOS-1VW)
- AIPHONE Rain Hood, (3) Modules, 12" W x 36"H x 2"D (GT-103H)
- Aiphone Wired Intercom Accessories