Shop All Wired Intercom Accessories
Aiphone
Central Control Unit, For NHX Series
Mfr # NHX-80X
Zoro # G3943517
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NHX Series
- Component Sub-Category Audio Modules
- Width 13.4"
- Height 18.1"
- Depth 3.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # NHX-80X
- Zoro # G3943517
- UPC # 790143054250
- Country of Origin United States
- Category Wired Intercom Accessories
Dimensions
Width | 13.4" |
Height | 18.1" |
Depth | 3.9" |
Details
For Use With | NHX Series |
Component Sub-Category | Audio Modules |
Item | Central Control Unit |
Compatibility | Aiphone NHR-30K Expansion Trunk Card |
Description
Central Control Unit, For Use With NHX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12v 7ah UPS Battery replaces 7ah Enduring CB7-12, CB-7-12 - 10 Pack (ML7-12MP103612515)
- ILC Replacement for Mitsubishi Er17330v (ER17330V MITSUBISHI)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Ride On Mower ATV Quad Trail Buggy (YTX4L-BS156170)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- AIPHONE Power Supply, For Aiphone Intercom Syste (SKK-620C)
- AIPHONE Power Supply, Aiphone Products (PS-2420UL)
- AIPHONE Angle Box (SBX-DV30)
- AIPHONE Surface Mount Box, AX-DVF Seris (SBX-AXDVF)
- AIPHONE Bus Control Unit, GT Series (GT-BC)
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- AIPHONE Master Adapter Kit (DAK-2S)
- Aiphone Wired Intercom Accessories